Shop All Set Screws
Zoro Select
10-32X9/16 FINE SOCKET SET SCR CUP BLACK OX & OIL
Mfr # 1109SSCI
Zoro # G4821860
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Cup
- Material Alloy Steel
- Finish Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1109SSCI
- Zoro # G4821860
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 9/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Oil |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNF Fine |
Description
Socket Set Screws, 10-32X9/16 FI,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK (U51050.037.0400)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UHN9)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72092)
- ZORO SELECT 10-32X1 FINE SOCKET SET SCR CUP BLACK OX & OIL (1116SSCI)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- ZORO SELECT Sckt Set Scrw, Cup, M1.6x0.35mmx3mm, PK10 (SS6S01603-010P1)
- ZORO SELECT M16-2X16 ISO4029 SOCKET SET CUPPT. BLK OX (M16016SSC)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 40mm L, PK10 (M07840.100.0040)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (472954-100)
- Zoro Select Set Screws