Shop All Thumb Nuts
Zoro Select
10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 1107TK188
Zoro # G4846385
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1107TK188
- Zoro # G4846385
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 10-32X7/16 KNURLED THU,PK50 |
Description
Thumb Nuts, 10-32X7/16 KNURLED THU,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05494)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91360)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 50 mm L, 5 PK (932932)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 50mm L., PK25 (M39080.100.0050)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW ALUMINUM (0808TKAL)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0608TK188)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (0810TK188)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCREW ALUMINUM (0607TKAL)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (1106TK188)
- Zoro Select Thumb Nuts