Shop All Thumb Nuts
Zoro Select
10-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 1110TK188
Zoro # G4858845
product price: $120.99
/pk 50, $2.42/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1110TK188
- Zoro # G4858845
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 10-32X5/8 KNURLED THUM,PK50 |
Description
10-32X5/8 Knurled Thumb Screw Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38093.200.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51000.037.0500)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 10 PK (U55000.037.0350)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1106TKW188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0808TKW188)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (1107TK188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0407TK188)
- Zoro Select Thumb Nuts