Shop All Thumb Nuts
Zoro Select
10-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 1110TKW188
Zoro # G4845064
product price: $220.99
/pk 100, $2.21/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1110TKW188
- Zoro # G4845064
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 10-32X5/8 KNURLED THU,PK100 |
Description
Thumb Nuts, 10-32X5/8 KNURLED THU,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cotter Pin Pack 1" x4" x8" (A-VLF3602)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60510)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB51618112P10)
- MIDWEST FASTENER Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 3 PK (69271)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0406TKWAL)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW ALUMINUM (0407TKAL)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW ALUMINUM (1107TKAL)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0407TKW188)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0807TKW188)
- Zoro Select Thumb Nuts