Shop All Set Screws
Zoro Select
10-32X3/16 FINE SOCKET SET SCR FLAT PLAIN
Mfr # 1103SSF
Zoro # G4838712
product price: $36.95
/pk 100, $0.37/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 3/16 in
- Point Type Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1103SSF
- Zoro # G4838712
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Fastener Thread Type | UNF Fine |
Fastener Industry Standards | ASME B18.13 |
Description
Socket Set Screws, 10-32X3/16 FIN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/2 in Lg (TSI0310150P0-005P)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2355)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x1/2, PK10 (0131218T050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.019.0100)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-24x5/16, PK100 (U07891.031.0031)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x1/2, PK100 (U07820.031.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 (M51260.080.0030)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 10mm, PK100 (M07800.050.0010)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Dog, 8mm, PK100 (M07820.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 10-24x2, PK50 (U07840.019.0200)
- Zoro Select Set Screws