Shop All Washer Assortments
Zoro Select
10-32X1/2 PHIL HEXWASH FT TCS F ZINC GREEN
Mfr # 1108FPWG
Zoro # G9099887
product price: $524.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Finish Zinc Plated
- Head Type Indented Hex Washer
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108FPWG
- Zoro # G9099887
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,10-32X1/2 PH,PK5000 |
Finish | Zinc Plated |
Head Type | Indented Hex Washer |
Thread Style | Fully Threaded |
Drive Type | Phillips |
Description
10-32X1/2 Phillips Indented Hex Washer Thread Cut Screw Type F Full Thread Zinc GreenBake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U08200.050.0700)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09847)
- TITAN FASTENERS M5 x 0.8 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05016)
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Standard Washer Assortment, Steel, Zinc Plated Finish, 587 PCS (CPS1YE84GR)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT 1/2-13X1 SLOT HEX WASH FT TCS F ZINC (5016FSW)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- Zoro Select Washer Assortments