Shop All Thumb Nuts
Zoro Select
10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL
Mfr # 1108TKW188
Zoro # G4848941
product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108TKW188
- Zoro # G4848941
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 10-32X1/2 KNURLED THU,PK100 |
Description
Thumb Nuts, 10-32X1/2 KNURLED THU,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Nut Insert, 3/8"-16 Thrd Sz, 3/4 in L, Sleeve, Stainless Steel, Plain, 10 PK (4CUF9)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.9999)
- TAMPER-PRUF SCREWS 10-24 x 1-1/2in Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 50 Pk (6.102112BS)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (7215SS)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (1107TK188)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- Zoro Select Thumb Nuts