Shop All Set Screws
Zoro Select
10-32X1 FINE SOCKET SET SCR CUP BLACK OX & OIL
Mfr # 1116SSCI
Zoro # G4856465
product price: $414.99
/pk 5000, $0.08/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Cup
- Material Alloy Steel
- Finish Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1116SSCI
- Zoro # G4856465
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Oil |
Item | Set Screw |
Fastener Thread Type | UNF Fine |
Rockwell Hardness | C45 to 53 |
Fastener Industry Standards | ASME B18.3 |
Description
Socket Set Screws, 10-32X1 FINE ,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF160808GR)
- ZORO SELECT Dowel Pin, Std, SS, M6x10mm L, PK25 (DP7X06010h8-025P1)
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.6 mm, Replacement Stud (1002)
- ZORO SELECT 10-32X9/16 FINE SOCKET SET SCR CUP BLACK OX & OIL (1109SSCI)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x1, PK100 (U07800.037.0100)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U07852.019.0062)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 8mm L, PK100 (M07810.080.0008)
- ZORO SELECT Socket Set Screw, Cup, 1-8x6 (U01080.100.0600)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 20mm, PK50 (M07800.100.0020)
- Zoro Select Set Screws