Shop All Machine Screws
Zoro Select
#10-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 400 PK
Mfr # 1196MSR
Zoro # G2704351
product price: $110.99
/pk 400, $0.28/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1196MSR
- Zoro # G2704351
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 6 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #10-32X6" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32X6 Slotted Round Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51017.025.0100)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.5D)
- ZORO SELECT #10-32 x 4-3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 600 PK (1176MSR)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0010)
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0100)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0604SPP188)
- ZORO SELECT M5-0.80 x 20 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0020)
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1800 PK (MJ510MPP)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0037)
- Zoro Select Machine Screws