Shop All Machine Screws
Zoro Select
#10-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSCFI-1000620-100P
Zoro # G3130854
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MSCFI-1000620-100P
- Zoro # G3130854
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Head Dia. | 0.313 in |
Head Height | 0.18 in |
Dimensional Standards | ASME B1.1 |
Screw Size | #10-32 |
Head Width | 0.313 in |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B1.1 |
Item | Machine Screw |
Rockwell Hardness | B70 to B100 |
Thread Type | Fine |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Fillister, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.313 in, Head Height 0.18 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B1.1, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04160.037.0600)
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/4, PK25 (U07840.050.0125)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/2 in W, 1/2 in H (WWG310500050036)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800620-100BX)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Cadmium Steel, 5000 PK (MS35206-230)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0200)
- ZORO SELECT M8-1.25 x 20 mm Torx Flat Machine Screw, Plain Steel, 250 PK (M820MTF188)
- ZORO SELECT #10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0300)
- Zoro Select Machine Screws