Shop All Machine Screws
Zoro Select
#10-32 x 5/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK
Mfr # MS51958-64
Zoro # G2504212
product price: $277.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51958-64
- Zoro # G2504212
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-32 X 5/8 MIL-,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ZORO SELECT Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK (1JE61)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- ADAPTALL Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium Plated Finish (9500-08MM)
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- ZORO SELECT #10-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (MS24693-C268)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK (1408EH)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0125)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK (MJ58MPP)
- ZORO SELECT #3-48 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0312MPF)
- Zoro Select Machine Screws