Shop All Machine Screws
Zoro Select
#10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51016.019.0063
Zoro # G2825304
product price: $10.35
/pk 100, $0.10/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51016.019.0063
- Zoro # G2825304
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Head Dia. | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-32 |
Minimum Head Width | 0.333 in |
Head Width | 0.362 in |
Maximum Head Width | 0.362 in |
Overall Length | 5/8 in |
Fastener Length | 5/8 in |
Description
Machine Screw, Head Type Hex, Material 18-8 Stainless Steel, Finish Plain, Drive External Hex, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.362 in, Head Height 0.12 in, Drive Size 5/16 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated (28560/24560)
- ZORO SELECT Hairpin Clip, Stl, 276Pcs, 9Sizes (HPXKIT9276)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H (CPB006)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0050)
- ZORO SELECT #8-32 x 5/16 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.016.0031)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- ZORO SELECT #8-32 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.016.0150)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011032P037)
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK (0832MPFB)
- ZORO SELECT M2.5-0.45 x 4 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK (MI2.54MTPA2)
- Zoro Select Machine Screws