Shop All Machine Screws
Zoro Select
#10-32 x 4-3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 600 PK
Mfr # 1176MSR
Zoro # G2704552
product price: $203.99
/pk 600, $0.34/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1176MSR
- Zoro # G2704552
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 4-3/4 in |
Size | #10-32X4-3/4" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-32x4 3/4 SLOT,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.050.0400)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38206.125.0001)
- ZORO SELECT #10-32 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 400 PK (1196MSR)
- ZORO SELECT M4-0.70 x 55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040550-025P1)
- ZORO SELECT M3-0.50 x 16 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0016)
- ZORO SELECT 5/16"-18 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0062)
- ZORO SELECT #4-40 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0112)
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI5207045T)
- KANEBRIDGE 10-24X5/8 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 3000 (1010MPP188)
- Zoro Select Machine Screws