Shop All Machine Screws
Zoro Select
#10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2CB31
Zoro # G2627563
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CB31
- Zoro # G2627563
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Head Height | 0.18 in |
Head Dia. | 0.313 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.313 in |
Minimum Head Height | 0.18 in |
Screw Size | #10-32 |
Maximum Head Height | 0.18 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Overall Length | 3/8 in |
Fastener Length | 3/8 in |
Description
Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.313 in, Head Height 0.18 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.313 in, Minimum Head Width 0.313 in, Maximum Head Height 0.18 in, Minimum Head Height 0.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Stainless Steel, 100 PK (07304-PWR)
- CROSBY Oval Eye Nut, 7/8" Thread Size, 15/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090571)
- BOSTITCH Staples, Flat Crown, Carbon Steel, 1200 PK (BOSSTCR75XHC)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 50 PK (LWLIS056USA-050BX)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0037)
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- ZORO SELECT #2-56 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0043)
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0050)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0175)
- ZORO SELECT M3-0.50 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK (M340D7985A)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32916)
- Zoro Select Machine Screws