Shop All Machine Screws
Zoro Select
#10-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPFFI-1000370-100P
Zoro # G2988955
product price: $3.89
/pk 100, $0.04/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPFFI-1000370-100P
- Zoro # G2988955
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Head Dia. | 0.333 in |
Head Height | 0.098 in |
Screw Size | #10-32 |
Head Width | 0.333 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Rockwell Hardness | B70 |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Fine |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.333 in, Head Height 0.098 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #2-56, Nylon, 6/6, Plain, 1/16 in Ht, 25 PK (0400256HN)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06030-001P1)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60454)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.50, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0150)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0150)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0125)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.060.0010)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010832F100)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- ZORO SELECT M4-0.70 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0040)
- Zoro Select Machine Screws