Shop All Machine Screws
Zoro Select
#10-32 x 3/4 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MHFI-1000750US-100P
Zoro # G3408151
product price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/4 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MHFI-1000750US-100P
- Zoro # G3408151
- UPC # 087302657026
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Head Height | 0.12 in |
Head Width | 0.313 in |
Screw Size | #10-32 |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 3/4 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Type | Fine |
Thread Fit | 3A/2A |
Head Shape | Hex |
Finish Type | Zinc Plated |
Drive Type | External Hex |
Material Type | Steel |
Description
Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #10-32, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.12 in, Drive Size 5/16 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSI-100075S0-025P)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 803 PK (50210)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.062.0100)
- ZORO SELECT #8-32 x 1/4 in Torx Flat Machine Screw, Black Oxide Steel, 10000 PK (0804MTUB)
- ZORO SELECT 1/4"-20 x 15/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A062)
- ZORO SELECT #4-40 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0087)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 25 PK (M24520.040.0070)
- ZORO SELECT M2.5-0.45 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0004)
- NEWPORT FASTENERS #4-40 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20000 PK (130170-20000)
- Zoro Select Machine Screws