Shop All Machine Screws
Zoro Select
#10-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK
Mfr # MS51960-73
Zoro # G2505944
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS51960-73
- Zoro # G2505944
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-32x2 MIL-PHIL,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 50 PK (M04104.100.0090)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x3/4 ID, PK10 (24177)
- ZORO SELECT #12-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0100)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT M4-0.70 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040140-100P1)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE88)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0050)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025080-100P1)
- KIPP M3-0.50 x 5 mm Round Machine Screw, Polished Stainless Steel (K1329.03X5)
- Zoro Select Machine Screws