Shop All Machine Screws
Zoro Select
#10-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK
Mfr # MS24693-C268
Zoro # G2495462
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS24693-C268
- Zoro # G2495462
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-32 x 1/4 MIL,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-B7MACH)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0250)
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X2W-1)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 5 PK (U55050.075.0200)
- ZORO SELECT #8-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0100)
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (MS51957-61)
- ZORO SELECT 1/4"-20 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 600 PK (1448MH)
- ZORO SELECT #6-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0075)
- ZORO SELECT #10-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY25)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB65)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33907)
- Zoro Select Machine Screws