Shop All Machine Screws
Zoro Select
#10-32 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 3000 PK
Mfr # 1108MPT188B
Zoro # G2476063
product price: $432.99
/pk 3000, $0.14/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108MPT188B
- Zoro # G2476063
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Size | #10-32X1/2" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-32X1/2 PHIL T,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34130.018.0064)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12235)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 25 PK (NLI20500NU-025P)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0037)
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Flat Machine Screw, Plain PEEK, 10 PK (PK1420-14FHS-01)
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0051)
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0350)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0087)
- ZORO SELECT #10-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (MS24693-C268)
- ZORO SELECT #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0012)
- Zoro Select Machine Screws