Shop All Machine Screws
Zoro Select
#10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK
Mfr # 1108SPP
Zoro # G4769850
product price: $315.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Thread Size #10-32
- Finish Zinc Plated
- Fastener Length 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108SPP
- Zoro # G4769850
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Size | #10-32X1/2" |
Dimensional Standards | ASME B18.13A, SAE J82 |
Details
Item | Machine Screw |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
System of Measurement | Inch |
For Use With | Pan |
Description
Lock Washers,10-32X1/2 PHIL PAN,PK6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX Trimax TRZ8AL-RP Razor Aluminum Adjustable Drop Hitch, Pin & Clip - 8" (TRZ8ALRP)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 12" L, Steel Galvanized, 4 PK (283412T)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (U51213.019.0050)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE26)
- ZORO SELECT #8-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.016.0037)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRZ6)
- ZORO SELECT #4-40 x 27/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A050)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0225)
- Zoro Select Machine Screws