Shop All Machine Screws
Zoro Select
#10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 1108IW
Zoro # G4995372
product price: $308.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108IW
- Zoro # G4995372
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Size | #10-32X1/2" |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
10-32X1/2 Unslotted Ind Hex Washer Internal Sems Machine Screw Full Thread Zinc &; Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 20 PK (930496)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- TIE DOWN ENGINEERING Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24 (59120)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/4 in L, 5 PK (FB3HEXB1213214P5)
- ZORO SELECT #6-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0050)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0051)
- ZORO SELECT #2-56 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0037)
- ZORO SELECT M1.2-0.25 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 5 PK (MSCX01210-005P1)
- ZORO SELECT #10-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0101)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.020.0004)
- MIDWEST FASTENER #10-32 x 5/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65573)
- Zoro Select Machine Screws