Shop All Machine Screws
Zoro Select
#10-32 x 1/2 in Hex Hex Machine Screw, Plain Nylon, 50 PK
Mfr # 011032H050
Zoro # G2984231
product price: $4.19
/pk 50, $0.08/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/2 in
- Drive Size 5/16 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 011032H050
- Zoro # G2984231
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Head Height | 0.109 in |
Head Dia. | 0.3125 in |
Minimum Thread Length | 1/2 in |
Minimum Head Width | 0.312 in |
Screw Size | #10-32 |
Maximum Head Width | 0.313 in |
Maximum Head Height | 0.109 in |
Head Width | 0.313 in |
Minimum Head Height | 0.112 in |
Dimensional Standards | IFI |
Fastener Length | 1/2 in |
Overall Length | 1/2 in |
Description
Machine Screw, Head Type Hex, Material Nylon, Finish Plain, Drive External Hex, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.313 in, Head Height 0.109 in, Drive Size 5/16 in, Tensile Strength 165 psi, Pack Size Small, Minimum Thread Length 1/2 in, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.313 in, Minimum Head Width 0.312 in, Maximum Head Height 0.109 in, Minimum Head Height 0.112 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/8, PK100 (U07852.025.0062)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0250)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030)
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0300)
- ZORO SELECT #4-40 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (010440B100)
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX02504-100P1)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY39)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0075)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- MIDWEST FASTENER 3/18"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54765)
- Zoro Select Machine Screws