Shop All Machine Screws
Zoro Select
#10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 1108MCT
Zoro # G9717025
product price: $305.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Size #10-32X1/2"
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108MCT
- Zoro # G9717025
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Size | #10-32X1/2" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
10-32X1/2 Combination (Phil/Slot) Full Contour Truss Head Machine Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.050.3600)
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 500 PK (1064MCT)
- ZORO SELECT M8-1.25 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51300.080.0060)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0037)
- ZORO SELECT #10-32 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZY47)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0150)
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500750US-050P)
- Zoro Select Machine Screws