Shop All Machine Screws
Zoro Select
#10-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Plain Stainless Steel, 5 PK
Mfr # SCR150P10F08
Zoro # G3001345
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1/2 in
- Drive Size #2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCR150P10F08
- Zoro # G3001345
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.125 in |
Head Dia. | 0.365 in |
Pilot Dia. | 0.125 in |
Head Width | 0.365 in |
Screw Size | #10-32 |
Dimensional Standards | RoHS Compliant |
Overall Length | 1/2 in |
Fastener Length | 1/2 in |
Description
Pilot Point Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.365 in, Head Height 0.125 in, Drive Size #2, Pack Size Small, Type Pilot Point Machine Screw, System of Measurement Inch, Thread Type Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (79784)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.100.0120)
- KREG 100PK 15 Pock Screws (SML-C150-100)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25C125KFC)
- ZORO SELECT 1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02501000-100BX)
- ZORO SELECT M6-1.00 x 12.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060160-025P1)
- ZORO SELECT 3/16"-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658149-PG)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0250)
- ZORO SELECT 5/16"-18 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK (3164MSW)
- ZORO SELECT #10-24 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0037)
- ZORO SELECT 5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (3116RWS)
- Zoro Select Machine Screws