Shop All Machine Screws
Zoro Select
#10-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 584432-PG
Zoro # G3244857
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 584432-PG
- Zoro # G3244857
- UPC # 087302656661
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Head Dia. | 0.448 in |
Head Height | 0.118 in |
Head Width | 0.448 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-32 |
Overall Length | 1 in |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Fine |
Head Shape | Round |
Drive Type | Slotted |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Truss, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-32, Fastener Length 1 in, Head Width 0.448 in, Head Height 0.118 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw Grade 8 5/16in-18 X 1-3/4in Grade 8 Yellow Zinc Plated Steel 25PK (9104972)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (MPB3195S)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- SET SCREW & MANUFACTURING 1/2-13 X 5/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130625KNX-500)
- ZORO SELECT M2.5-0.45 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0025)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-253)
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10000 PK (0804MSLB)
- ZORO SELECT #4-40 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (0403RTP)
- ZORO SELECT #2-56 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0050)
- ZORO SELECT M4-0.70 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0012)
- ZORO SELECT #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0150)
- Zoro Select Machine Screws