Shop All Machine Screws
Zoro Select
#10-32 x 1 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 1116MSPN
Zoro # G2701369
product price: $154.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Material Steel
- Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1116MSPN
- Zoro # G2701369
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Size | #10-32X1" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Nylon |
Tensile Strength | 12,000 psi |
Item | Machine Screw |
Description
10-32X1 Slotted Pan Machine Screw Fully Threaded Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 1-1/4 in, Black Stainless Steel Washer Head Square Drive, 6000 PK (0.RWSC08114B17)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.062.0500)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/4 in W, 3/4 in H (WWG300750075072)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0075)
- ZORO SELECT #10-24 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 2000 PK (1032MCT)
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0056)
- ZORO SELECT #4-40 x 1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.011.0025)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0025)
- ZORO SELECT M4-0.70 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M410MPP188B)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M625D7985A)
- Zoro Select Machine Screws