Shop All Machine Screws
Zoro Select
#10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK
Mfr # 1116MPPB
Zoro # G2606902
product price: $380.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1116MPPB
- Zoro # G2606902
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #10-32X1" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,10-32x1 PHIL PAN,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Steel (NES1000)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07000.062.0100)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK (50578)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0040)
- ZORO SELECT #6-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0037)
- ZORO SELECT #10-24 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0043)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0087)
- ZORO SELECT Wide Head Machine Screw (ZW1140)
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE63)
- SUBURBAN BOLT AND SUPPLY M3.5-0.60 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4323.50020FZ)
- Zoro Select Machine Screws