Shop All Machine Screws
Zoro Select
#10-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BB75
Zoro # G3463704
product price: $11.65
/pk 100, $0.12/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2BB75
- Zoro # G3463704
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.359 in |
Head Height | 0.137 in |
Screw Size | #10-32 |
Minimum Head Height | 0.137 in |
Head Width | 0.359 in |
Maximum Head Height | 0.137 in |
Minimum Head Width | 0.359 in |
Maximum Head Width | 0.359 in |
Dimensional Standards | ASME B18.6.3 |
Overall Length | 1 1/4 in |
Fastener Length | 1 1/4 in |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/4 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.359 in, Minimum Head Width 0.359 in, Maximum Head Height 0.137 in, Minimum Head Height 0.137 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3011)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS10BK)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 170 PK (4RWU7)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0125)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BB71)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- ZORO SELECT 5/16"-18 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK (3164MSW)
- ZORO SELECT #6-32 x 1-1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0125)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Black Steel, 10000 PK (0606MPPBZ)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK (1012MPP)
- Zoro Select Machine Screws