Shop All Machine Screws
Zoro Select
#10-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 2250 PK
Mfr # 1120EPP
Zoro # G9094768
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1120EPP
- Zoro # G9094768
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Dimensional Standards | ASME B18.13, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,10-32X1 1/4 PHIL,PK2250, Package Quantity 2250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB090)
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE52)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53816)
- ZORO SELECT #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0125)
- ZORO SELECT #8-32 x 3/4 in Phillips Hex Machine Screw, Zinc Plated Steel, 8000 PK (0812MPH)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (MPPJAX03006-025P1)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P050)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0125)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0100)
- ZORO SELECT #0-80 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZA99)
- Zoro Select Machine Screws