Shop All Machine Screws
Zoro Select
#10-32 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BE69
Zoro # G2623704
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2BE69
- Zoro # G2623704
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.176 in |
Head Dia. | 0.385 in |
Screw Size | #10-32 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.385 in |
Minimum Head Height | 0.176 in |
Minimum Head Width | 0.362 in |
Head Width | 0.385 in |
Maximum Head Height | 0.176 in |
Overall Length | 1 1/4 in |
Fastener Length | 1 1/4 in |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.176 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.385 in, Minimum Head Width 0.362 in, Maximum Head Height 0.176 in, Minimum Head Height 0.176 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Aluminum, 25 PK (U69315.031.0150)
- PRIME-LINE Fender Washer, , Steel Zinc Plated Finish, 25 PK (9081336)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 400 mm L (M01000.200.0400)
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0100)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE71)
- ZORO SELECT #6-32 x 3/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0075)
- ZORO SELECT M6-1.00 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.060.0025)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0125)
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.037.0200)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Nickel Plated Steel, 12 PK (32115)
- Zoro Select Machine Screws