Shop All Machine Screws
Zoro Select
#10-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPRFI-1001500-100P
Zoro # G2647653
original price:
$8.39
50% off
new price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPRFI-1001500-100P
- Zoro # G2647653
- UPC # 087302652274
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.137 in |
Head Dia. | 0.359 in |
Head Width | 0.359 in |
Screw Size | #10-32 |
Dimensional Standards | ASME B18.6.3 |
Fastener Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Fine |
Thread Fit | 3A/2A |
Finish Type | Zinc Plated |
Drive Type | Phillips |
Material Type | Steel |
Head Shape | Round |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #10-32, Fastener Length 1 1/2 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0200)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- ZORO SELECT 5/16"-18 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.031.0100)
- ZORO SELECT #4-40 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0125)
- ZORO SELECT #10-32 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1000370-100P)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.016.0075)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0406RPP188)
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0087)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- Zoro Select Machine Screws