Shop All Machine Screws
Zoro Select
#10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Black Steel, 3000 PK
Mfr # 1124MPPBZ
Zoro # G9728767
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1124MPPBZ
- Zoro # G9728767
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Black |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
Machine Screws,10-32x1 1/2 PHIL,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- ZORO SELECT #10-24 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000750US-100P)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK (30883)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZB85)
- ZORO SELECT #2-56 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0100)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604CPP)
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0043)
- ZORO SELECT M3-0.50 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0010)
- ZORO SELECT M6-1.00 x 5.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060100-025P1)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0008)
- DAGGERZ #10 x 1-1/8 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 5000 PK (LOPROU1011008)
- Zoro Select Machine Screws