Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK
Mfr # U07041.019.0075
Zoro # G2520351
original price:
$13.09
9% off
new price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07041.019.0075
- Zoro # G2520351
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Head Height | 0.19 in |
Vented Hole Size | Not Vented |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Length | 3/4 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #10-32 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Zinc Plated, Thread Size #10-32, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (09035)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M8-1.25, M16-2.0, M12-1.75, Plain (EZ-M200)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/2 in Key Size, 24 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-024)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2030-ZN)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07041.019.0125)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.019.0062)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07041.019.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 60 mm Length, 50 PK (M07080.100.0060)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07040.100.0100)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.012.0031)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.013.0100)
- Zoro Select Socket Head Cap Screws