Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 100 PK
Mfr # NAS1351N38
Zoro # G2435533
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # NAS1351N38
- Zoro # G2435533
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | NAS1351 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Fastener Thread Type | UNF Fine |
Description
10-32X1/2 A286 NAS1351 Socket Head Cap Screw Fine Thread Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (79448)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- ZORO SELECT Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U55740.011.0001)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07566.043.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 11/32 in Length, 10 PK (1TLA5)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 5 PK (M51050.200.0045)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.100.0040)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSFIA0310050USA-100BX)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.075.0700)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK (SCX204014-100P1)
- Zoro Select Socket Head Cap Screws