Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK
Mfr # 3410320050
Zoro # G2737804
product price: $5.65
/pk 40, $0.14/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Not Graded Material Grade/Class
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material Nylon
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3410320050
- Zoro # G2737804
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Thread Length | 1/2 in |
Head Height | 0.187 in |
Min. Thread Length | 1/2 in |
Maximum Head Height | 0.19 in |
Minimum Thread Length | 1/2 in |
Minimum Head Height | 0.185 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Head Dia. | 0.3125 in |
Length | 1/2 in |
Dia./Thread Size | #10-32 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.187 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Stainless Steel, 1-1/2 in L, 100 PK (HCI20250150G-100P)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.025.0100)
- PARKER FASTENERS M3 Socket Head Cap Screw, 316 Stainless Steel, 15 mm Length, 5 PK (M3C15KCS3/PASS)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3410240125)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N04-4)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length, 5 PK (U07001.075.0350)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (U07000.019.0275)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.043.0400)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.037.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07410.037.0500)
- Zoro Select Socket Head Cap Screws