Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length
Mfr # ZPS60110F04
Zoro # G2466941
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 5/8 in
- Screw Head Type Cylindrical Flanged
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZPS60110F04
- Zoro # G2466941
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 5/8 in |
Drive Size | 5/32 in |
Thread Length | 3/8 in |
Head Height | 0.25 in |
Min. Thread Length | 3/8 in |
Minimum Thread Length | 3/8 in |
Head Diameter | 0.312 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #10-32 |
Length | 5/8 in |
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 5/8 in, Head Height 0.25 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0806MPPB)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00730)
- PWR DRIVE 5/16-inch x 4 1/2-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR516412L)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07040.062.0275)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 16 mm Length, 100 PK (M07030.050.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.025.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.050.0600)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07150.031.0125)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.120.0035)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 1000 PK (574779-1000)
- Zoro Select Socket Head Cap Screws