Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK
Mfr # MPB3436
Zoro # G2873141
product price: $7.59
/pk 5, $1.52/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Button
- Drive Size 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3436
- Zoro # G2873141
- UPC # 632393606448
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 1/8 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Head Height | 0.093 in |
Min. Thread Length | 3/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.638 in |
Dia./Thread Size | #10-32 |
Length | 3/4 in |
Head Dia. | 0.6389 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Chrome Plated, Thread Size #10-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.093 in, Head Diameter 0.638 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- ZORO SELECT M4-0.70 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0010)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3435)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.060.0025)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 25 PK (FHS100208-025P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3581)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M16C100KCS)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK (1XJX5)
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07040.125.0250)
- Zoro Select Socket Head Cap Screws