Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 100 PK
Mfr # U07566.019.0112
Zoro # G5662291
product price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.019.0112
- Zoro # G5662291
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1-1/8 in |
Drive Size | 1/8 in |
Head Height | 0.062 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 7/8 in |
Dia./Thread Size | #10-32 |
Head Dia. | 0.3125 in |
Length | 1 1/8 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 1 1/8 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32511)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.031.0125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07410.019.0175)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.019.0175)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.019.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 100 PK (M07141.060.0060)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22160600-14-005P2)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 100 PK (U07567.019.0200)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- Zoro Select Socket Head Cap Screws