Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK
Mfr # U07566.019.0125
Zoro # G9464235
product price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.019.0125
- Zoro # G9464235
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 1-1/4 in |
Drive Size | 1/8 in |
Thread Length | 7/8 in |
Head Height | 0.127 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.411 in |
Minimum Thread Length | 7/8 in |
Length | 1 1/4 in |
Head Dia. | 0.411 in |
Dia./Thread Size | #10-32 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 1 1/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (55A0616-EA-100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-8)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 6 in Ht (N245-019)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (VHO-206)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07566.019.0200)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07566.019.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.019.0175)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.025.0010)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK (M51030.100.0060)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51050.050.0300)
- Zoro Select Socket Head Cap Screws