Shop All Washer Assortments
Zoro Select
10-24X3/8 UNSLT HEX WASH FT TCS F ZINC
Mfr # 1006FW
Zoro # G9102513
product price: $673.99
/pk 10000, $0.07/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Head Type Indented Hex Washer
- Drive Type Unslotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1006FW
- Zoro # G9102513
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,10-24X3/8 U,PK10000 |
Finish | Zinc Plated |
Head Type | Indented Hex Washer |
Drive Type | Unslotted |
Description
10-24X3/8 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0200)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HF08100700-010P2)
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0400)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40805)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Washer Assortment, PTFE, Plain Finish, 240 PCS (3CWA2)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Flat and Split Lock Washer Assortment, Steel, Zinc Plated Finish, 310 PCS (CPS1KZL8GR)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- JONES STEPHENS Washer Assortment, Nitrile Rubber, Plain Finish, 200 PCS (J40151)
- Zoro Select Washer Assortments