Shop All Carriage Bolts
Zoro Select
10-24X1/2 BOLT CARRIAGE FULL THRD BLK OX
Mfr # 1008CB
Zoro # G9694765
product price: $126.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Black Oxide
- Fastener Industry Standards ASME B18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1008CB
- Zoro # G9694765
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Black Oxide |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Round Head |
Tensile Strength | 60,000 psi |
Description
Bulk Carriage Bolts,10-24X1/2 B,Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 5/16 in Pin Dia, 2-3/4 in Shank Lg, Stainless Steel, Plain Finish (U39682.031.0225)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-573)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218175G)
- ZORO SELECT Carriage Bolt, 1/2-13x7L, PK10 (216335G)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08300.062.0500)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0035)
- Zoro Select Carriage Bolts