Shop All Machine Screws
Zoro Select
#10-24 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.019.0087
Zoro # G3364435
product price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51300.019.0087
- Zoro # G3364435
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 7/8 in |
Drive Size | #2 |
Head Dia. | 0.362 in |
Head Height | 0.116 in |
Maximum Head Width | 0.362 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.333 in |
Minimum Thread Length | 27/32 in |
Head Width | 0.362 in |
Maximum Head Height | 0.116 in |
Overall Length | 7/8 in |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 7/8 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 27/32 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.116 in, System of Measurement Inch, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 40 PK (3408320031)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0250)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0025)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0250)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0016)
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.025.0400)
- ZORO SELECT #12-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0062)
- Zoro Select Machine Screws