Shop All Machine Screws
Zoro Select
#10-24 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 4000 PK
Mfr # 1010MTF188
Zoro # G2423161
product price: $386.99
/pk 4000, $0.10/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Stainless Steel
- Finish Plain
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1010MTF188
- Zoro # G2423161
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Size | #10-24X5/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
10-24X5/8 6 Lobe Flat Machine Screw Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS ELITE ROOFING SCREWS #12X1in. 80PK (21470)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03260)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT #10-24 x 3/8 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK (1006MTF188)
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK (1420MWB)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51341.031.0075)
- ZORO SELECT #12-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0100)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.030.0016)
- Zoro Select Machine Screws