Shop All Machine Screws
Zoro Select
#10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK
Mfr # 1010MPT
Zoro # G2473884
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Size #10-24X5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1010MPT
- Zoro # G2473884
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5/8 in |
Size | #10-24X5/8" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-24X5/8 PHIL T,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 3/8"-16, Brass, 10 PK (71765)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M51010.100.0055)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 500 PK (07893)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- ZORO SELECT #6-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0075)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0100)
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Plain Brass, 10 PK (M48170.060.0020)
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Steel, 10000 PK (0608MSOBR)
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0037)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (1116MSPN)
- Zoro Select Machine Screws