Shop All Machine Screws
Zoro Select
#10-24 x 4-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 1072MSF
Zoro # G2513854
product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Size #10-24X4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1072MSF
- Zoro # G2513854
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 4-1/2 in |
Size | #10-24X4-1/2" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-24X4 1/2 SLOT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04160.101.0350)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0025)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0200)
- ZORO SELECT 5/16"-18 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0250)
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M512D7985A)
- ZORO SELECT #4-40 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK (0410RPF)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0151)
- ZORO SELECT #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P050)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400220)
- Zoro Select Machine Screws