Shop All Machine Screws
Zoro Select
#10-24 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24520.019.0037
Zoro # G3397177
original price:
$9.19
15% off
new price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24520.019.0037
- Zoro # G3397177
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Head Dia. | 0.373 in |
Head Height | 0.373 in |
Maximum Head Height | 0.373 in |
Minimum Head Height | 0.099 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.333 in |
Head Width | 0.362 in |
Screw Size | #10-24 |
Maximum Head Width | 0.362 in |
Overall Length | 3/8 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.373 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.373 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- MIDWEST FASTENER 5/16"-24 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79072)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0030)
- ZORO SELECT #4-40 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0100)
- ZORO SELECT #4-40 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0050)
- ZORO SELECT #6-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0037)
- ZORO SELECT M5-0.80 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.050.0010)
- ZORO SELECT #6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0075)
- ZORO SELECT M5-0.80 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.050.0010)
- MIDWEST FASTENER M1.6-0.35 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (79644)
- Zoro Select Machine Screws