Shop All Machine Screws
Zoro Select
#10-24 x 3/4 in Torx Truss Machine Screw, Plain Stainless Steel, 2500 PK
Mfr # 1012MTT188
Zoro # G2427325
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Size #10-24X3/4"
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1012MTT188
- Zoro # G2427325
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Size | #10-24X3/4" |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-24x3/4 6 LOBE,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- MIDWEST FASTENER Wing Nut, #10-32, Brass, 10 PK (71762)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55000.100.0045)
- HILLMAN 40172 12 x 4 in. Phillip Flat Head Zinc Plated Steel Wood Screws (77083)
- ZORO SELECT #8-32 x 1/2 in Torx Truss Machine Screw, Plain Stainless Steel, 2000 PK (0808MTT188)
- ZORO SELECT 1/4"-20 x 2 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK (1432MTT188)
- ZORO SELECT #10-24 x 3/8 in Torx Truss Machine Screw, Plain Stainless Steel, 3500 PK (1006MTT188)
- ZORO SELECT #6-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0250)
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AU85)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0100)
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-400)
- Zoro Select Machine Screws