Shop All Machine Screws
Zoro Select
#10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.019.0075
Zoro # G2555603
original price:
$4.17
38% off
new price: $2.55
/pk 100, $0.03/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U24211.019.0075
- Zoro # G2555603
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.359 to 0.334 in |
Head Height | 0.137 in |
Minimum Head Height | 0.123 in |
Head Width | 0.362 in |
Maximum Head Height | 0.137 in |
Minimum Head Width | 0.333 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.362 in |
Overall Length | 3/4 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK (1568)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 35 mm L, 10 PK (UST184317)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Plain 300 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DSS-0604-100)
- ZORO SELECT #10-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0051)
- ZORO SELECT #2-56 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0050)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- ZORO SELECT #6-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0400)
- ZORO SELECT #6-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0043)
- ZORO SELECT #10-32 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZY47)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- Zoro Select Machine Screws