Shop All Machine Screws
Zoro Select
#10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK
Mfr # MS51959-65
Zoro # G2506583
product price: $603.99
/pk 2000, $0.30/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51959-65
- Zoro # G2506583
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
Machine Screws,10-24X3/4 MIL-PH,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK (2712334)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X2.0D)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 2000 PK (5RLR2)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 1/2 in, Steel, Plain Finish, 20 PK (68406)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020040-100P1)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0604MPP188)
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0608RPP188)
- ZORO SELECT #6-32 x 3/8 in Phillips Hex Machine Screw, Plain Stainless Steel, 2500 PK (0606MPW188)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0101)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- Zoro Select Machine Screws