Shop All Machine Screws
Zoro Select
#10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK
Mfr # 1012MPF188
Zoro # G9724129
product price: $130.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012MPF188
- Zoro # G9724129
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,10-24x3/4 PHIL F,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (901024-20-PK50)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932964)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0606MPF188)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1024MPF188)
- ZORO SELECT M10-1.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.100.0050)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- ZORO SELECT #0-80 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (1ZY95)
- ZORO SELECT #10-24 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0075)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72495)
- Zoro Select Machine Screws